Tapered Roller Bearing Cone
Inner diameter | 152.4 mm |
---|---|
Outer diameter | 188.303 mm |
Width | 46.83 mm |
Packaged dimensions (D x W x H) | 228,6x228,6x60,5 mm |
---|---|
Package weight | 3920,9 g |
Inner diameter | 152.4 mm |
Outer diameter | 188.303 mm |
Width | 46.83 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days