Tapered roller bearing Timken J90354-90K01, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 101.6 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:J90354-90K01
Rubix:397A5274
Manufacturer :100095996
EAN:0053893434643






Product details : TIMKEN J90354-90K01 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 101,6x190x190 mm |
|---|---|
| Logistic Weight | 12936 g |
| Packaged dimensions (D x W x H) | 130,302x196,85x196,85 mm |
| Package weight | 12935,5 g |
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 101.6 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2,596.84 excl. VAT
/ Each
£ 3,116.21 incl. VAT
- Usually arrives within 14 working days
