Tapered Roller Bearing
Inner diameter | 28.875 mm |
---|---|
Outer diameter | 68.262 mm |
Width | 22.225 mm |
Inner diameter | 28.875 mm |
---|---|
Outer diameter | 68.262 mm |
Width | 22.225 mm |
Cage | Steel |
Limit speed | 7500 rpm |
Total bearing width | 22.225 mm |
Basic static load, radial - C0r | 64000 N |
Basic dynamic load, radial - Cr | 55000 N |
Usually arrives within 14 working days