Tapered roller bearing Timken 33015DF, Outer diameter: 115 mm | Inner diameter: 75 mm | Width: 62 mm


Double Row - Face to Face Spacer Assembly

References
timken:33015DF
rubix:397A5000
manufacturer :190036097
ean:0053893371481
brand logo
brand logo
Technical specifications
Inner diameter75 mm
Outer diameter115 mm
Width62 mm
See all Specifications

Product details : TIMKEN 33015DF-90KA4 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight2344,6 g
Inner diameter75 mm
Outer diameter115 mm
Width62 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 184.55 excl. VAT
/ Each
£ 221.46 incl. VAT
  • Usually arrives within 14 working days