Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 2558-99405 TAPERED ROLLER BEARING
Tapered roller bearing Timken 2558/2523
Tapered roller bearing Timken
References
timken:
2558/2523
rubix:
100A6604
ean:
0013992333896
Product details
Technical specifications
Product details : TIMKEN 2558-99405 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.43
excl. VAT
/
Each
£
92.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-78551, Outer diameter: 140.03 mm | Inner diameter: 135.43 mm | Width: 23.52 mm
Tapered roller bearing Timken 16150/16283, Outer diameter: 72.238 mm | Inner diameter: 38.1 mm | Width: 23.813 mm
Tapered roller bearing NTN 4T-687, Outer diameter: 133.5 mm | Inner diameter: 101.6 mm | Width: 41.275 mm
Tapered roller bearing NTN 4T-11590, Outer diameter: 31.9 mm | Inner diameter: 15.875 mm | Width: 14.288 mm
Tapered roller bearing SKF 32211 J2/Q, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 27.06 mm
Tapered roller bearing Timken M236849, Outer diameter: 260.35 mm | Inner diameter: 177.8 mm | Width: 53.98 mm
Tapered roller bearing Timken JL819310, Outer diameter: 135 mm | Width: 14 mm
Tapered roller bearing Timken 98400/98788, Outer diameter: 200 mm | Inner diameter: 101.6 mm | Width: 52.761 mm
Tapered roller bearing Timken 620/612
Tapered roller bearing Timken 615-20014, Outer diameter: 83.058 mm | Inner diameter: 44.45 mm | Width: 41.275 mm
Tapered roller bearing SKF 32040 X/DF, Outer diameter: 310 mm | Inner diameter: 200 mm | Width: 146.38 mm
Tapered roller bearing Timken 67720, Outer diameter: 247.65 mm | Width: 38.1 mm
Tapered roller bearing FAG 30213-A>A, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 20 mm
Tapered roller bearing NTN 4T-6379/6320, Outer diameter: 135.755 mm | Inner diameter: 65.088 mm | Width: 53.975 mm
Tapered roller bearing NTN 4T-14116/14276, Outer diameter: 69.012 mm | Inner diameter: 30.226 mm | Width: 19.845 mm