Tapered roller bearing Timken L319210D, Outer diameter: 130.175 mm | Inner diameter: 92.075 mm | Width: 39.688 mm
Tapered Roller Double Cup Component
See technical informationReferences
Timken:L319210D
Rubix:397A7790
EAN:0053893594149


Technical specifications
| Inner diameter | 92.075 mm |
|---|---|
| Outer diameter | 130.175 mm |
| Width | 39.688 mm |
Product details : TIMKEN L319210D-20024 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39,688x130,175x130,175 mm |
|---|---|
| Logistic Weight | 510 g |
| Packaged dimensions (D x W x H) | 39,116x154,432x154,432 mm |
| Inner diameter | 92.075 mm |
| Outer diameter | 130.175 mm |
| Width | 39.688 mm |
| Bearing Clearance | cn |
| Weight | 3.592 kg |
| Series | l319200 |
| Material | chrome steel |
| Total bearing width | 47.623 mm |
| Standard | ABMA PRECISION RATING CLASS 2 |
| Basic static load, radial - C0r | 166000 N |
| Basic dynamic load, radial - Cr | 24700 N |
Show UNSPSC/ECL@SS
£ 365.27 excl. VAT
/ Each
£ 438.32 incl. VAT
- Usually arrives within 14 working days