Tapered roller bearing SKF 32222, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 53 mm
Tapered Roller Bearing
See technical informationReferences
SKF:32222
Rubix:231A7297
EAN:7316577327703

Product details : SKF 32222 TAPERED ROLLER BEARING 7316577327703
Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 53 mm |
| Bearing Clearance | cn |
| Weight | 7.09 kg |
| Series | 322 |
| Material | sheet metal (cage) |
| Cage | steel |
| Reference speed | 3000 rpm |
| Limit speed | 3600 rpm |
| Total bearing width | 56 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 560000 N |
| Basic dynamic load, radial - Cr | 491000 N |
Show UNSPSC/ECL@SS
£ 383.42 excl. VAT
/ Each
£ 460.10 incl. VAT
- Delivery usually within ( 3 ) days
