Tapered roller bearing NTN 4T-34306/34500, Outer diameter: 127 mm | Inner diameter: 77.788 mm | Width: 26.988 mm
NTN - Tapered Roller Bearing - 4T-34306/34500
See technical informationReferences
NTN:4T-34306/34500
Rubix:204A7427
EAN:4547359297546




Technical specifications
| Inner diameter | 77.788 mm |
|---|---|
| Outer diameter | 127 mm |
| Width | 26.988 mm |
Product details : NTN 4T-34306/34500 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 127x127x26,99 mm |
|---|---|
| Logistic Weight | 1,18 g |
| Inner diameter | 77.788 mm |
| Outer diameter | 127 mm |
| Width | 26.988 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 127000 N |
| Basic dynamic load, radial - Cr | 91000 N |
Show UNSPSC/ECL@SS
£ 74.06 excl. VAT
/ Each
£ 88.87 incl. VAT
- Delivery usually within ( 3 ) days