Double row tapered roller bearing
Inner diameter | 158.75 mm |
---|---|
Outer diameter | 225.425 mm |
Width | 85.725 mm |
Packaged dimensions (D x W x H) | 88,9x234,95x234,95 mm |
---|---|
Package weight | 10239,8 g |
Inner diameter | 158.75 mm |
Outer diameter | 225.425 mm |
Width | 85.725 mm |
Usually arrives within 14 working days