Axial tapered roller bearing Timken
Inner diameter | 109.538 mm |
---|---|
Outer diameter | 158.75 mm |
Width | 21.438 mm |
Packaged dimensions (D x W x H) | 154,432x154,432x39,116 mm |
---|---|
Package weight | 832,3 g |
Inner diameter | 109.538 mm |
Outer diameter | 158.75 mm |
Width | 21.438 mm |
Material | stamped steel (cage) |
Cage | steel |
Basic static load, axial - C0a | 179000 N |
Basic dynamic load, axial - Ca | 115000 N |
Usually arrives within 14 working days