TIMKEN 12175-20N07 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 12100
See technical informationReferences
Timken:12175
Rubix:105A1828
Manufacturer :190034759
EAN:0053893174822


Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 76.99 mm |
| Width | 17.46 mm |
Product details : TIMKEN 12175-20N07 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
|---|---|
| Package weight | 210,9 g |
| Inner diameter | 44.45 mm |
| Outer diameter | 76.99 mm |
| Width | 17.46 mm |
| Series | 12000 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 51.10 excl. VAT
/ Each
£ 61.32 incl. VAT
- Delivery usually within ( 7 ) days




