Tapered roller bearing Timken 67885-90242, Outer diameter: 266.7 mm | Inner diameter: 190.5 mm | Width: 103.188 mm


Double-Row Tapered Roller Bearing

References
timken:67885-90242
rubix:396A3154
ean:0053893374413
brand logo
brand logo
Technical specifications
Inner diameter190.5 mm
Outer diameter266.7 mm
Width103.188 mm
See all Specifications

Product details : TIMKEN 67885-90242 DOUBLE ROW TAPERED ROLLER BEARING


​Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.

Applications

General industrial and automotive applications

Technical specifications


Attributes
Logistics dimensions (L x W x H)103,188x266,7x266,7 mm
Logistic Weight16858 g
Packaged dimensions (D x W x H)295,402x127x295,402 mm
Inner diameter190.5 mm
Outer diameter266.7 mm
Width103.188 mm
Show UNSPSC/ECL@SS
£ 3,203.83 excl. VAT
/ Each
£ 3,844.60 incl. VAT
  • Usually arrives within 14 working days