Tapered roller bearing Timken 31309DF, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 54.5 mm
Double Row - Face to Face Spacer Assembly
See technical informationReferences
Timken:31309DF
Rubix:397A4905
Manufacturer :190034613
EAN:0053893381664

Product details : TIMKEN 31309DF-90KA2 TAPERED ROLLER BEARING
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Technical specifications
Attributes
| Package weight | 1955,4 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 54.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 179.06 excl. VAT
/ Each
£ 214.87 incl. VAT
- Delivery usually within ( 7 ) days
