NTN - Tapered Roller Bearing - 4T-03062/03162
Inner diameter | 15.875 mm |
---|---|
Outer diameter | 41.275 mm |
Width | 14.288 mm |
Logistics dimensions (L x W x H) | 41,275x41,275x14,288 mm |
---|---|
Logistic Weight | 64 g |
Inner diameter | 15.875 mm |
Outer diameter | 41.275 mm |
Width | 14.288 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 18700 N |
Basic dynamic load, radial - Cr | 23000 N |
Usually arrives within 14 working days