NTN - Tapered Roller Bearing - 4T-L217849/L217810
Inner diameter | 88.9 mm |
---|---|
Outer diameter | 123.825 mm |
Width | 20.638 mm |
Logistics dimensions (L x W x H) | 123,825x123,825x20,638 mm |
---|---|
Logistic Weight | 730 g |
Inner diameter | 88.9 mm |
Outer diameter | 123.825 mm |
Width | 20.638 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 141000 N |
Basic dynamic load, radial - Cr | 8000 N |
Usually arrives within 14 working days