Tapered roller bearing Timken 94700-90165, Outer diameter: 288.925 mm | Inner diameter: 177.8 mm | Width: 142.875 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:94700-90165
Rubix:396A3437
EAN:0053893448510


Technical specifications
| Inner diameter | 177.8 mm |
|---|---|
| Outer diameter | 288.925 mm |
| Width | 142.875 mm |
Product details : TIMKEN 94700-90165 DOUBLE ROW TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 142,875x288,925x288,925 mm |
|---|---|
| Logistic Weight | 30990 g |
| Packaged dimensions (D x W x H) | 273,05x79,502x273,05 mm |
| Inner diameter | 177.8 mm |
| Outer diameter | 288.925 mm |
| Width | 142.875 mm |
| Series | 94000 |
| Material | stamped steel |
| Cage | steel |
| Total bearing width | 142.875 mm |
Show UNSPSC/ECL@SS
£ 5,070.95 excl. VAT
/ Each
£ 6,085.14 incl. VAT
- Usually arrives within 14 working days