Tapered roller bearing Timken 30226DF, Outer diameter: 230 mm | Inner diameter: 130 mm | Width: 87.5 mm
Double Row - Face to Face Spacer Assembly
See technical informationReferences
Timken:30226DF
Rubix:397A4894
Manufacturer :190034670
EAN:0053893369426

Product details : TIMKEN 30226DF-90KA2 TAPERED ROLLER BEARING
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Technical specifications
Attributes
| Package weight | 13653,1 g |
|---|---|
| Inner diameter | 130 mm |
| Outer diameter | 230 mm |
| Width | 87.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 938.80 excl. VAT
/ Each
£ 1,126.56 incl. VAT
- Usually arrives within 14 working days
