Tapered roller bearing NTN 4T-47490, Outer diameter: 95 mm | Inner diameter: 71.438 mm | Width: 32.545 mm
NTN - Tapered Roller Bearing - 4T-47490
See technical informationReferences
NTN:4T-47490
Rubix:204A7648
EAN:4547359534146




Technical specifications
| Inner diameter | 71.438 mm |
|---|---|
| Outer diameter | 95 mm |
| Width | 32.545 mm |
Product details : NTN 4T-47490 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x32,55 mm |
|---|---|
| Logistic Weight | 964 g |
| Inner diameter | 71.438 mm |
| Outer diameter | 95 mm |
| Width | 32.545 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 214000 N |
| Basic dynamic load, radial - Cr | 147000 N |
Show UNSPSC/ECL@SS
£ 51.54 excl. VAT
/ Each
£ 61.85 incl. VAT
- Usually arrives within 14 working days