Tapered roller bearing Timken 32016XDF, Outer diameter: 125 mm | Inner diameter: 80 mm | Width: 58 mm
Double Row - Face to Face Spacer Assembly
See technical informationReferences
Timken:32016XDF
Rubix:397A4924
Manufacturer :190035947
EAN:0053893372754

Product details : TIMKEN 32016XDF-90KC3 TAPERED ROLLER BEARING
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Technical specifications
Attributes
| Package weight | 2621,8 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 125 mm |
| Width | 58 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 171.03 excl. VAT
/ Each
£ 205.24 incl. VAT
- Usually arrives within 14 working days
