Tapered Roller Bearing Cup
Outer diameter | 71.438 mm |
---|---|
Width | 15.875 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 16,002x71,374x71,374 mm |
---|---|
Logistic Weight | 136 g |
Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
Package weight | 136,1 g |
Outer diameter | 71.438 mm |
Width | 15.875 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days