SMC KQ2UD04-01AS BRASS FITTING 1/8 THREAD I 4 TUBE
Double Union Fitting
See technical informationSee documentsReferences
SMC:KQ2UD04-01AS
Rubix:123A9424
Manufacturer :KQ2UD04-01AS
EAN:3618036045536

Documents
Product details : SMC KQ2UD04-01AS BRASS FITTING 1/8 THREAD I 4 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Delta branch.
•Applicable Tubing O.D.: ø4, ø6.
•Applicable Port Size: 1/8, 1/4.
Applicable Tube O.D.: ø 4
Port Size: 1/8
Thread Material /
Surface Treatment: A (Brass)
Sealant: S (With Thread Sealant)
•Applicable Tubing O.D.: ø4, ø6.
•Applicable Port Size: 1/8, 1/4.
Applicable Tube O.D.: ø 4
Port Size: 1/8
Thread Material /
Surface Treatment: A (Brass)
Sealant: S (With Thread Sealant)
Strengths
Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Material | a (brass) |
| Connection 1 | 1/8 |
| Profile | kq2ud |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 75.10 excl. VAT
/ 10 pieces
£ 90.12 incl. VAT
- Delivery usually within ( 4 ) days