DRAPER 41785 28.0MM FLAT WOOD BIT

Draper

See technical information

References

Draper:41785
Rubix:382A2636
Manufacturer :41785
EAN:5010559417858
brand logo

Technical specifications

Total length152 mm
Drilling diameter28 mm
Length of cut152 mm
See all Specifications

Product details : DRAPER 41785 28.0MM FLAT WOOD BIT


This hex shank flat wood drill bit has a precision double ground tri-point for fast waste removal and enhanced cutting performance. Made from hardened and tempered carbon steel. Suitable for drilling holes in softwood, medium hardwood, particle board, plasterboard and plastics. The hex shank prevents the bit from slipping from the chuck, enabling a quick change. Compatible with standard drill drivers and drills with a 10/13mm standard chuck.

Technical specifications


Attributes
Total length152 mm
Drilling diameter28 mm
Length of cut152 mm
Body materialsteel
Type of tailhexagonal
Tail diameter6.35 mm
£ 3.24 excl. VAT
/ Each
£ 3.89 incl. VAT
  • Delivery usually within ( 7 ) days