References
Draper:60224
Rubix:382A4674
Manufacturer :60224
EAN:5010559602247



Product details : DRAPER 60224 250MM HALF ROUND-SECOND (12)
Carbon chrome steel hardened and tempered with rust preventative finish and dipped in rust preventative oil.
Technical specifications
Attributes
| Cage diameter | 12 mm |
|---|---|
| Body material | steel |
| Diameter | 12 mm |
| Threading diameter | 12 mm |
| Type | second cut half round file |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 80.84 excl. VAT
/ Each
£ 97.01 incl. VAT
- Delivery usually within ( 7 ) days
