References
Walter Prototyp:60003-M3
Rubix:357A4272
Manufacturer :5079282
EAN:4042446038397

Product details : WALTERPROT 60003-M3 DIES 5079282
For long-chip materials
Die 60003-M3
Applications
Stainless steels
Technical specifications
Attributes
| Threading | m |
|---|---|
| Cage diameter | 20 mm |
| Thread | 0.5 mm |
| Body material | hss-e |
| Diameter | 3 mm |
| Type | fixed die |
Show UNSPSC/ECL@SS
£ 113.00 excl. VAT
/ Each
£ 135.60 incl. VAT
- Usually arrives within 14 working days