References
Draper:48200
Rubix:382A3232
Manufacturer :48200
EAN:5010559482009

Product details : DRAPER 48200 POLISHING BONNET 75MM
For use with the Draper Compact Soft Grip Air Polisher Kit Stock No.47616. Hook and loop fixing.
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Width | 75 mm |
| Material | lambswool |
Show UNSPSC/ECL@SS
£ 19.09 excl. VAT
/ Each
£ 22.91 incl. VAT
- Delivery usually within ( 7 ) days
