Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Polishing cloth
3M 50489 POLISH ROSA ULTRA SOFT POLISHING CLOTH PINK
3M 50489 POLISH ROSA ULTRA SOFT POLISHING CLOTH PINK
3M™ Polish Rosa Ultra Soft Polishing Cloth
References
3m:
50489
rubix:
207A2570
manufacturer :
7000032158
ean:
04046719220489
Technical specifications
Length
360
mm
Width
320
mm
Product details
Technical specifications
Product details : 3M 50489 POLISH ROSA ULTRA SOFT POLISHING CLOTH PINK
Get an exceptional high gloss result, using 3M™ Polish Rosa Ultra Soft Polishing Cloth. Our cloth will leave surfaces without blemish or haze.
We’ve coloured the cloth pink, for easy recognition and use with 3M Polish Rosa, to prevent cross contamination.
Use 3M™ Polish Rosa Ultra Soft Polishing Cloth with 3M Polish Rosa, to achieve a blemish and haze-free finish and an exceptional high gloss result.
Strengths
Use with 3M Polish Rosa;Get a blemish and haze free result;Microfibre cloth;Ideal for application or clean up afterwards
Technical specifications
Attributes
Length
360
mm
Width
320
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.22
excl. VAT
/
Each
£
7.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 41293415 PF GRINDING POINT ZY 32 X 32 X 6 MM CN150 PUR-MH
PFERD FKSC12520/20MS 44331252 FELT WHEEL FKSC 125 X 20 X 20 MM MS
PFERD 41105408 POLIFLEX FINE GRINDING WHEEL SC 75X10X10MM CN80PUR-W
PFERD FKKEL2530/6 44101711 FELT POINT FK KEL 25 X 30 X 6 MM MEDIUM
PFERD FKWRC1520/6 44131526 FELT POINT FK WRC 15 X 20 X 6 MM MEDIUM
PFERD FK SC 2005/2 M 44367006 FELT WHEEL FK SC 20 X 5 X 2 MM MEDIUM
PFERD 41401212 POLOFLEX FINE GRINDING POINT 8 X 3 MM P120
PFERD 41282112 PF GRINDING POINT ZY 40 X 25 X 8 MM AR P120
PFERD 41219312 POLOFLEX FINE GRINDING POINT 10 X 25 X 6 MM P120
PFERD 41204220 POLOFLEX FINE GRINDING POINT 8 X 12 X 3 MM P220
PFERD FKSC10020/10MS 44331002 FELT WHEEL FKSC 100 X 20 X 10 MM MS
ROEBUCK L043123363 SISAL MOP 8 X 3 SECTION (1.1/2 INCH)
PSAT001 10IN WIRE BRUSH
PFERD FK P 250-250-6 H 44101104 FELT SHEET FK P 250 X 250 X 6 MM HARD
PFERD 41213212 POLOFLEX FINE GRINDING POINT 10 X 15 X 3 MM P120