References
Draper:64282
Rubix:382A5311
Manufacturer :64282
EAN:5059482006746

Product details : DRAPER 64282 150MM GOLD SANDING DISC 400G
This pack of 10 gold sanding discs are made from aluminium oxide with a special treatment of calcium stearate which is resin bonded to provide self-sharpening and anti-clogging performance. The heavy duty D-Weight backing paper makes the sanding disc more durable - able to withstand the toughest jobs. The hook and loop backing offers decent adhesion to facilitate the fast changing of sanding discs. The six pre-punched 8mm holes improve the dust extraction during sanding. Ideal for sanding and finishing wood, metals - including ferrous alloys, painted surfaces, varnish, plastic and fillers. Compatible with all 150mm random orbit sanders with a hook and loop backing pad, including Draper Stock No. 65084, 83942 and 84125.
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 400 |
| Application | sanding and finishing wood, metals (including ferrous alloys), painted surfaces, varnish, plastic and fillers; designed for 150mm random orbit sanders with hook & loop backing. |
| Type of abrasive | aluminium oxide |
| Backing material | d-weight backing paper; hook & loop |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 4.58 excl. VAT
/ Each
£ 5.50 incl. VAT
- Delivery usually within ( 7 ) days
