NORTON 66254461726 RAPID BLEND DISC 115X12.7X22.23MM FINE

Nex - Unified discs with backing

See technical information

References

Norton:66254461726
Rubix:80366436
EAN:3157629422151
brand logo

Technical specifications

Diameter114.3 mm
Grainfine

Product details : NORTON 66254461726 RAPID BLEND DISC 115X12.7X22.23MM FINE


Unique compacted structure design offers material removal while imparting a final smear free finish. Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
Unified discs with backing - Norton Nex - 114.3x12.7x22.225mm Fine Grey

Strengths

A unitized construction with varying weave from open structure for deburring to tighter for finishing
Fine silicon carbide & flexible density unitised construction for a smooth, controlled blending/finishing application
Cuts more freely and with less heat than competitor products

Applications

Surface Preparation (blending, Cleaning, Surfacing)

Technical specifications


Attributes
Diameter114.3 mm
Grainfine
£ 14.34 excl. VAT
/ Each
£ 17.21 incl. VAT
  • In stock: Next day delivery