Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
ROEBUCK 886407 ZIRCONIUM FIBRE DISC 115 MM 120G
ROEBUCK 886407 ZIRCONIUM FIBRE DISC 115 MM 120G
Fibre disc
References
roebuck:
886407
rubix:
222A5009
ean:
3660338398360
Technical specifications
Diameter
115
mm
Grain
120
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886407 ZIRCONIUM FIBRE DISC 115 MM 120G
Zirconia Fibre discs
Strengths
Good stock removal rate for medium pressure grinding and deburring of steel and stainless steel
Applications
Steel and metal alloys
Technical specifications
Attributes
Diameter
115
mm
Grain
120
Reaming diameter
22.23
mm
Type of abrasive
Aluminium Zirconia
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.78
excl. VAT
/
Each
£
2.14
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
3M 15393 SCOTCH-BRITE ROLOC SURFACE COND DISC SC-DR 25MM A CRS BROWN
3M 61762 FIBRE DISC 581C 180MMX22MM P36
MIRKA FY6M205094 GALAXY 125MM GRIP MULTIFIT 1500 PK50
3M FIBRE DISC 61753
NORTON VORTEX RAPID PREP SELF GRIP 125MM DISC MED 66623378978 SINGLE
3M 61122 SCOTCH-BRITE CLEAN AND STRIP DISC CS-RD 150MMX13MM BLUE
3M 11419 ROLOC DISC TR 361F 2IN P240
3M 546465 CUBITRON II FIBRE DISC 982C 36+ 150MMX22MM FORMED DIE 591EQ
3M 7100335435 XTRACT CUBITRONII PAPER DISC 732U 800+152MM NH PK50
3M 7100288225 XTRACT CUBITRONII DISC 710W 120+ HK 5IN NH 500X PK50
NORTON 63642516175 SELFGRIP DISC 125MM P80 8 HOLE H231 PACK 100
NORTON 63642560561 M/AIR 80G 150MM DISC PK 100
3M 51885 SCOTCH-BRITE CLEAN STRIP PRO DISC XO-DC 150MMX13MM S XCRS PUR
3M 7100138297 RADIAL BRISTLE DISC RD-ZB 75MMX9.53MM P220 RED TYPE C
ROEBUCK 886321 NON WOVEN PREP FLAP DISC 125 MM MEDIUM