DRAPER 82351 100MM FLAP DISC 60G ZR

Draper

See technical information

References

Draper:82351
Rubix:382A7518
Manufacturer :82351
EAN:5059482018183
brand logo

Technical specifications

Diameter100 mm
Grain60

Product details : DRAPER 82351 100MM FLAP DISC 60G ZR


This premium-quality resin-bonded zirconium oxide flap disc offers enhanced cutting performance and efficiency. It has a self-sharpening feature, which increases high stock removal and durability. The strong X-weight polyester-cotton backing allows flexible and fast cutting on medium to high-pressure grinding and finishing applications. The T-29 conical shape features 15–25 degree angled flaps, ideal for contoured and flat-edged work. Suitable for sanding, grinding, stock removal and weld preparation of metal, carbon steel, stainless steel, sheet metal, wood and plastic. Compatible with 100mm air angle grinders with a 16mm bore.

Technical specifications


Attributes
Diameter100 mm
Grain60
£ 1.17 excl. VAT
/ Each
£ 1.40 incl. VAT
  • Delivery usually within ( 7 ) days