NORTON 69957326279 150MM SANDING DISC P400


MeshPower – Aluminium Oxide Self-Grip Discs

References
norton:69957326279
rubix:215A2608
ean:8719362175098
brand logo
brand logo
Technical specifications
Diameter150 mm
Grain400

Product details : NORTON 69957326279 150MM SANDING DISC P400


High cut rate with incredible dust extraciton thanks to the top abravives and no-fil treatment, applied to the open mesh structure
Disc Selfgrip - Norton Meshpower Alox - 150 Gr400

Strengths

An alternative to traditional perforated paper discs, Norton MeshPower is a multifunctional abrasive, designed with thousands of holes, created by the unique mesh matrix structure.
This hole structure allows dust extraction in any application.
Mesh backing enables excellent dust extraction, for a cleaner working environment and less clean up time
No-fil® technology prevents clogging for longer product life
Can be used wet or dry
Self-grip backing for a quick and easy disc change
Can be used on many materials, flat and contoured surfaces, by hand or machine
No defined hole pattern for fast, easy alignment with the back-up pad
Easy to identify product type by grain colour

Applications

Sanding

Technical specifications


Attributes
Diameter150 mm
Grain400
Show UNSPSC/ECL@SS
£ 67.28 excl. VAT
/ Each
£ 80.74 incl. VAT
  • Usually arrives within 14 working days