KLINGSPOR 241611 PS22K SELF-FAST. PAPER DISC 115MM GRIT 180 8 HOLE PK5
PS 22 K Retail pack Abrasive paper, self-fastening
See technical informationReferences
Klingspor:241611
Rubix:416A2690

Product details : KLINGSPOR 241611 PS22K SELF-FAST. PAPER DISC 115MM GRIT 180 8 HOLE PK5
PS 22 K disc self-fastening, 115 mm grit 180 hole pattern GLS4, retail-packaged with tab
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 180 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | e-paper |
| Series | ps 22 k |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 2.17 excl. VAT
/ Each
£ 2.60 incl. VAT
- Usually arrives within 14 working days