References
Draper:98525
Rubix:382A9203
Manufacturer :98525
EAN:5010559985258





Product details : DRAPER 98525 500W BELT & DISC SANDER
This robust belt and disc sander is powered by a 500W motor. The 100mm sanding belt can be positioned 0-90°, horizontally or vertically. The 200mm diameter disc is provided with its own worktable and mitre gauge. The disc worktable can pivot from 0-45° for accurate angle sanding. The discs are easily changed through the 'hoop & loop' mechanism. The machine has a no volt switch for safety. To keep the workspace clean and safe, the sander has a dust exhaust, bag and clamp. It can also be attached to a vacuum for greater dust extraction. The machine is designed and manufactured for sanding wood and similar materials and should not be used to abrade or grind metal. Supplied with sanding belt and disc.
Technical specifications
Attributes
| Diameter | 200 mm |
|---|---|
| Application | sanding wood and similar materials (not intended to abrade or grind metal). |
| Backing material | hook and loop backing |
| Pack quantity | 1 |
Show UNSPSC/ECL@SS
£ 271.25 excl. VAT
/ Each
£ 325.50 incl. VAT
- Delivery usually within ( 7 ) days
