KLINGSPOR 295222 QMC412 QUICK CHANGE DISC 76 MM GRIT 80 PK50
QMC 412 Abrasive Quick change disc
See technical informationReferences
Klingspor:295222
Rubix:416A2960
EAN:4014855125432

Product details : KLINGSPOR 295222 QMC412 QUICK CHANGE DISC 76 MM GRIT 80 PK50
QMC 412 quick change disc, 76 mm grit 80
Technical specifications
Attributes
| Diameter | 76 mm |
|---|---|
| Grain | 80 |
| Application | metals |
| Reaming diameter | 6 mm |
| Type of abrasive | aluminium oxide |
| Backing material | plastic |
| Series | qmc 412 |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 69.16 excl. VAT
/ Each
£ 82.99 incl. VAT
- Usually arrives within 14 working days