KLINGSPOR 302044 PS33CK SELF-FASTEN PAPER DISC 225 MM P80 10 HOLE PK50
PS 33 CK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:302044
Rubix:416A3035
EAN:4014855181834

Product details : KLINGSPOR 302044 PS33CK SELF-FASTEN PAPER DISC 225 MM P80 10 HOLE PK50
PS 33 CK disc self-fastening, 225 mm grit 80 hole pattern GLS52
Technical specifications
Attributes
| Diameter | 225 mm |
|---|---|
| Grain | 80 |
| Application | construction materials |
| Reaming diameter | 12 mm |
| Type of abrasive | aluminium oxide |
| Backing material | paper |
| Series | ps 33 ck |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 60.84 excl. VAT
/ Each
£ 73.01 incl. VAT
- Usually arrives within 14 working days