DRAPER EXPERT 98423 230V BELT AND DISC SANDER WITH STAND 150MM 750W

Draper

See technical information

References

Draper Expert:98423
Rubix:382A9160
Manufacturer :98423
EAN:5010559984237
brand logo

Product details : DRAPER EXPERT 98423 230V BELT AND DISC SANDER WITH STAND 150MM 750W


This robust belt and disc sander is powered by a 750W motor. The 200mm sanding belt can be positioned horizontally or vertically. The 200mm diameter disc is provided with its own worktable and mitre gauge. The disc worktable can pivot from 0-45 degrees for accurate angle sanding. The discs are easily changed through the ‘hoop and loop’ mechanism. The machine has a no volt switch for safety. To keep the workspace clean and safe, the sander has a dust filter bag and clamp. It also has a dust extraction outlet for connection to a vacuum. The machine is designed and manufactured for sanding wood and similar materials and should not be used to abrade or grind metal. Supplied with sanding belt and disc.

Technical specifications


Attributes
£ 441.67 excl. VAT
/ Each
£ 530.00 incl. VAT
  • Delivery usually within ( 7 ) days