References
Draper:37607
Rubix:382A1850
Manufacturer :37607
EAN:5059482021626

Product details : DRAPER 37607 115MM POLYSTRIP DISC BLACK
This polycarbide strip disc is made from black silicon carbide, which is softer and more flexible than other abrasive materials making it better suited for light work and contoured surfaces. Ideal for general cleaning applications, rust and paint removal, and surface preparation whilst reducing damage to the workpiece. Compatible with 115mm angle grinders including Stock No. 56488.
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 180 |
| Application | general cleaning applications, rust & paint removal, and surface preparation (especially on light work and contoured surfaces). |
| Reaming diameter | 22.23 mm |
| Type of abrasive | silicon carbide |
| Pack quantity | 1 |
Show UNSPSC/ECL@SS
£ 7.01 excl. VAT
/ Each
£ 8.41 incl. VAT
- Delivery usually within ( 7 ) days
