3M 61749 FIBRE DISC 581C 115MMX22MM P50


3M Flap Disc

References
3m:61749
rubix:1016101
manufacturer :7000083958
brand logo
brand logo
Technical specifications
Diameter115 mm
Grain50

Product details : 3M 61749 FIBRE DISC 581C 115MMX22MM P50


The 3M 581C fibre disc features high-performance Zirconia aluminium abrasive grain that's on a fibre backing. The abrasive is resin bonded and close coated that offers great performance and a consistent quality finish

Strengths

Good performance and a consistent quality finish at an economical price

Applications

Metalworking applications
Deburring
Finishing

Technical specifications


Attributes
Diameter115 mm
Grain50
Show UNSPSC/ECL@SS
£ 0.53 excl. VAT
/ Each
£ 0.64 incl. VAT
  • Usually arrives within 14 working days