References
Draper:08062
Rubix:390A3541
Manufacturer :08062

Product details : DRAPER 08062 BEVELLED WIRE WHEEL 100MM M14
This bevelled twist-knot wire wheel brush is designed for heavy duty work and delivers rapid stock removal on ferrous metals. The brush is made from hardened steel wire, which gives a high level of durability and performance. The twist-knots are tight for a longer life and the twisted construction is perfect for quicker material removal in deburring and cleaning tasks. The bevelled shape gives the ability to access difficult to reach areas, in cracks or on edges at high speeds. Suitable for cleaning, deburring and surface preparation. Compatible with most angle grinders with an M14x2 connection.
Technical specifications
Attributes
| Wire | steel |
|---|---|
| Brush diameter | 100 mm |
| Diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 5.07 excl. VAT
/ Each
£ 6.08 incl. VAT
- Delivery usually within ( 7 ) days
