ROEBUCK WIRE WHEEL BRUSH, CIRCULAR, WAVY DIAMETER 200MM 787594
Circular brush, corrugated wire, for stationary machines
See technical informationSee documentsReferences
Roebuck:787594
Rubix:209A8121
EAN:3660338041945

Documents
Product details : ROEBUCK WIRE WHEEL BRUSH, CIRCULAR, WAVY DIAMETER 200MM 787594
Universal brush for routine brushing work.
.
Max boring mm: 31.75 mm .
Thickness: 25 mm .
Supplied with bore rings.
Max boring mm: 31.75 mm .
Thickness: 25 mm .
Supplied with bore rings.
Strengths
Aggressive brush
Technical specifications
Attributes
| Wire | corrugated brass steel |
|---|---|
| Brush diameter | 200 mm |
| Speed | 4500 rpm |
| Reaming diameter | 31.75 mm |
Show UNSPSC/ECL@SS
£ 9.88 excl. VAT
/ Each
£ 11.86 incl. VAT
- In stock: Next day delivery
