OSBORN 7002504341 WHEEL BRUSH CRIMPED WIRE S/S D50


Wheel brushes, crimped wire

References
osborn:7002504341
rubix:387A5179
manufacturer :7002504341
ean:4013349572394
brand logo
brand logo
Technical specifications
WireSteel
Brush diameter50 mm

Product details : OSBORN 7002504341 WHEEL BRUSH CRIMPED WIRE S/S D50


Crimped wheel brush, industrial quality, for use on power drills and high-speed machines.

Strengths

Thanks to a number of selectable trim materials and brushdiameters there is a brush for every application
Small brush diameter enables access to difficult to reached places
Also suitable for use on high-speed machines
TÜV-Süd certified (safety tested, production monitored)

Applications

Edge honing, finishing bores, deburring and minor cleaning work.

Technical specifications


Attributes
WireSteel
Brush diameter50 mm
Show UNSPSC/ECL@SS
£ 6.87 excl. VAT
/ Each
£ 8.24 incl. VAT
  • Usually arrives within 14 working days