• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Bore(2,588)
  • Milling(9,651)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,022)
  • Turning operation(23,485)
  • Sawing(552)
  • Thread-cutting(9,530)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,688)
  • Electro-erosion equipment(32)
  • Abrasives(9,388)
See Machining, Cutting & Drilling
  • Files(22)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,833)
  • Applied abrasives(6,123)
  • Brushes(421)
  • Polishing and superfinishing(496)
  • Abrasive powders(1)
  • Tribological finishing(4)
See Abrasives
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Abrasives
  4. Brushes
  5. Other brushes
  6. Honing brush
  7. DRAPER 12400 HONING GUIDE

DRAPER 12400 HONING GUIDE

Draper

See technical information

References

Draper:12400
Rubix:80020023
Manufacturer :12400
brand logo
brand logo
brand logo
brand logo

Product details : DRAPER 12400 HONING GUIDE


This accurately formed diecast guide will accept bevel edged chisels or plane irons sized 3mm - 67mm, setting them at the correct angle for honing. Display packed.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 18.69 excl. VAT
/ Each
£ 22.43 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

OSBORN 9818036338 NOVOFLEX-B FOR BORE D35 D38X70X200 SIC GRIT 120OSBORN 9818036313 NOVOFLEX-B HONING TOOL SIC 120 GRIT D13OSBORN 9828036330 NOVOFLEX-B HONING TOOL SIC 180 GRIT D30OSBORN 9828036354 NOVOFLEX-B HONING TOOL SIC 180 GRIT D54OSBORN 9818036330 NOVOFLEX-B HONING TOOL SIC 120 GRIT D30OSBORN 9818036357 NOVOFLEX-B HONING TOOL SIC 120 GRIT D57OSBORN 9818036332 NOVOFLEX-B HONING TOOL SIC 120 GRIT D32OSBORN 9828036316 NOVOFLEX-B HONING TOOL SIC 180 GRIT D15.5OSBORN 9818036348 NOVOFLEX-B HONING TOOL SIC 120 GRIT D48OSBORN 9818036327 NOVOFLEX-B HONING TOOL SIC 120 GRIT D27OSBORN 9818036345 NOVOFLEX-B HONING TOOL SIC 120 GRIT D45OSBORN 9828036332 NOVOFLEX-B HONING TOOL SIC 180 GRIT D32OSBORN 9818036318 NOVOFLEX-B HONING TOOL SIC 120 GRIT D18OSBORN 9818036335 NOVOFLEX-B HONING TOOL SIC 120 GRIT D35OSBORN 9818036328 NOVOFLEX-B HONING TOOL SIC 120 GRIT D28
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap