References
Draper:20391
Rubix:390A3609
Manufacturer :20391

Product details : DRAPER 20391 180MM POLISH PAD SOFT BLUE
This soft polishing pad is ideal for applying coats or glaze on painted surfaces. It is equipped with hook and loop and is compatible with 180mm backing pads and polishers, including Draper Stock No. 56680 and 99374.
Technical specifications
Attributes
| Length | 180 mm |
|---|---|
| Width | 180 mm |
| Material | polyester sponge and nylon |
| Thickness | 30 mm |
Show UNSPSC/ECL@SS
£ 7.50 excl. VAT
/ Each
£ 9.00 incl. VAT
- Delivery usually within ( 7 ) days
