References
Draper:29804
Rubix:382A0573
Manufacturer :29804
EAN:5010559298044

Product details : DRAPER 29804 WETSTONE GRIND WHEEL 200X25MM
A high-quality orange aluminium oxide bench grinding wheel with ultra-fine grit. Ideal for general grinding, deburring and tool sharpening. Suitable for dry and wet cutting. Compatible with most whetstone bench grinders with an 80mm bore.
Technical specifications
Attributes
| Grain | 400 |
|---|---|
| Material | aluminium oxide |
| Length | 200 mm |
| Width | 25 mm |
| Type | whetstone bench grinding wheel |
| Shape | round |
Show UNSPSC/ECL@SS
£ 66.25 excl. VAT
/ Each
£ 79.50 incl. VAT
- Delivery usually within ( 7 ) days
