Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Accessories for agglomerated or vitrified abrasives
Sharpening stone
NORTON INDIA SLIP 4.1/2 X 1.3/4 X 1/2 MS44 61463687180
NORTON INDIA SLIP 4.1/2 X 1.3/4 X 1/2 MS44 61463687180
Sticks & Stones Sharpening stones
References
norton:
61463687180
rubix:
267601
ean:
3157624494900
Technical specifications
Grain
240
Product details
Technical specifications
Product details : NORTON INDIA SLIP 4.1/2 X 1.3/4 X 1/2 MS44 61463687180
Round Edge Slip
Technical specifications
Attributes
Grain
240
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.56
excl. VAT
/
Each
£
24.67
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
NORTON INDIA STONE 5 X 1 X 3/16 MEDIUM T125 61463687430
DMT POCKET DIAM MACHINIST WHETSTONE COARSE WMC
NORTON INDIA STONE 4 X 1 X 1/2 F/C IB24 73244 61463626001
NORTON INDIA STONE 6 X 2 X 1 F/C IB6 73064 61463685560
NORTON INDIA STONE 4 X 1/2 X 1/16 MEDIUM F444 61463686960
NORTON 72142 INDIA SLIP STONE 61463687140
NORTON INDIA FILE SQUARE 4 X 3/8 MEDIUM F34 71342 61463686085
SAINTGOBAI 61463686140 ABRASIVE STONE SQUARE FINE 152 X 19MM
PFERD DRESSING STONE 30 X 50 X 120MM 33401010
NORTON INDIA FILE SQUARE 4 X 1/4 MEDIUM F14 71142 61463686070
NORTON 61463690647 SHARPENING STONES COMBINATION BENCH STONE INDIA
NORTON INDIA STONE 8 X 2 X 1 F/C IB8 73084 61463625078
NORTON INDIA FILE SQUARE 4 X 3/8 FINE F34 71341 61463686080
COMBINATION STONES OIL SHARPENING 6 X 2 X 1
DMT POCKET DIAM MACHINIST WHETSTONE FINE WMF