References
Draper:53501
Rubix:382A3914
Manufacturer :53501
EAN:5059482006135

Product details : DRAPER 53501 115MM SANDING DISC 240G
This pack of 10 premium quality aluminium oxide 115mm (240 grit) sanding discs are resin bonded to provide improved grain adhesion, anti-static qualities and long-lasting high performance. The heavy duty E-Weight backing paper makes the sanding disc more durable – able to withstand the toughest jobs. The hook and loop backing offers decent adhesion to facilitate the fast changing of sanding discs. The eight pre-punched 8mm holes improve the dust extraction during sanding. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with all 115mm hook and loop backing pads.
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 240 |
| Application | sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. |
| Type of abrasive | aluminium oxide |
| Backing material | e-weight backing paper (hook & loop). |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 2.42 excl. VAT
/ Each
£ 2.90 incl. VAT
- Delivery usually within ( 7 ) days
