3M 65335 SURFACE CONDITIONING DISC SC-DH A/O MEDIUM 115 MM X NH
Scotch-Brite™ Surface Conditioning Disc SC-DH, 115 mm, No Hole, A MED, Red
See technical informationSee documentsReferences
3M:65335
Rubix:267A2012
Manufacturer :7100233776




Documents
Product details : 3M 65335 SURFACE CONDITIONING DISC SC-DH A/O MEDIUM 115 MM X NH
Our fast cutting Scotch-Brite™ Surface Conditioning Disc is an ideal first step for cleaning, blending, deburring, and finishing.
The open web material of our discs runs cool and resists loading, for prolonged use. The evenly distributed aluminium oxide abrasives offer a high cut-rate for consistent finishing.
Our surface conditioning discs use aluminium oxide abrasive, the preferred choice of industry professionals for its fast cut rate and long life. The abrasive is tough, durable and self fractures in use to continually expose fresh cutting edges for a more efficient cut compared to traditional abrasives, such as garnet, which quickly wear down with use.
Aluminium oxide mineral is strong, tough, has a high cut-rate and low heat retention. It is widely used for grinding, sanding and finishing – on a variety of substrates in both woodworking and metalworking, including ferrous alloys.
Scotch-Brite industrial abrasives are unique surface conditioning products that blend abrasives with non-woven nylon or synthetic fibres, to create an abrasive system that delivers consistent results for the product lifespan. The open web material runs cool and is load resistant, limiting clogging of the fibres to keep the abrasive minerals cutting at high performance.
The open web material of our discs runs cool and resists loading, for prolonged use. The evenly distributed aluminium oxide abrasives offer a high cut-rate for consistent finishing.
Our surface conditioning discs use aluminium oxide abrasive, the preferred choice of industry professionals for its fast cut rate and long life. The abrasive is tough, durable and self fractures in use to continually expose fresh cutting edges for a more efficient cut compared to traditional abrasives, such as garnet, which quickly wear down with use.
Aluminium oxide mineral is strong, tough, has a high cut-rate and low heat retention. It is widely used for grinding, sanding and finishing – on a variety of substrates in both woodworking and metalworking, including ferrous alloys.
Scotch-Brite industrial abrasives are unique surface conditioning products that blend abrasives with non-woven nylon or synthetic fibres, to create an abrasive system that delivers consistent results for the product lifespan. The open web material runs cool and is load resistant, limiting clogging of the fibres to keep the abrasive minerals cutting at high performance.
Strengths
Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburring
Open web material runs cool and resists loading for prolonged operation
Conformable disc conditions surfaces without gouging, undercutting, or damaging the base material
Suitable for metal, composite, plastics, and other materials
Long life
Open web material runs cool and resists loading for prolonged operation
Conformable disc conditions surfaces without gouging, undercutting, or damaging the base material
Suitable for metal, composite, plastics, and other materials
Long life
Applications
Use for fast cutting and efficient first step processing in cleaning, blending, deburring and finishing
Suitable for metal, composite, plastics, and other materials
Suitable for metal, composite, plastics, and other materials
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | medium |
| Application | blending;cleaning;deburring;finishing;polishing;radiusing;refining |
| Type of abrasive | aluminium oxide |
Show UNSPSC/ECL@SS
£ 2.68 excl. VAT
/ Each
£ 3.22 incl. VAT
- Delivery usually within ( 13 ) days