KLINGSPOR 147166 PS33CK SELF-FASTEN PAPER DISC 96 MM P100 6 HOLE PK100
PS 33 CK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:147166
Rubix:416A2546
EAN:4014855055180

Product details : KLINGSPOR 147166 PS33CK SELF-FASTEN PAPER DISC 96 MM P100 6 HOLE PK100
PS 33 CK disc self-fastening, 96 mm grit 100 hole pattern GLS15
Technical specifications
Attributes
| Diameter | 96 mm |
|---|---|
| Grain | 100 |
| Application | construction materials |
| Reaming diameter | 8 mm |
| Type of abrasive | aluminium oxide |
| Backing material | c-paper |
| Series | ps 33 ck |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 28.34 excl. VAT
/ Each
£ 34.01 incl. VAT
- Usually arrives within 14 working days