References
Draper:54759
Rubix:382A4130
Manufacturer :54759
EAN:5059482006197

Product details : DRAPER 54759 125MM SANDING DISC ASSRT
This pack of 10 assorted grit premium quality aluminium oxide 125mm sanding discs are resin bonded to provide improved grain adhesion, anti-static qualities and long-lasting high performance. The heavy duty E-Weight backing paper makes the sanding disc more durable able to withstand the toughest jobs. The hook and loop backing offers decent adhesion to facilitate the fast changing of sanding discs. The eight pre-punched 8mm holes improve the dust extraction during sanding. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with all 155mm hook and loop backing pads.
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Type of abrasive | aluminium oxide |
| Backing material | e-weight backing paper (hook & loop) |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 2.83 excl. VAT
/ Each
£ 3.40 incl. VAT
- Delivery usually within ( 7 ) days
