Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
3M 61748 FIBRE DISC 581C 115MMX22MM P36
3M 61748 FIBRE DISC 581C 115MMX22MM P36
Fibre disc 581C
References
3m:
61748
rubix:
1016100
manufacturer :
7000083957
Technical specifications
Diameter
115
mm
Grain
36
See all Specifications
Product details
Technical specifications
Product details : 3M 61748 FIBRE DISC 581C 115MMX22MM P36
The 3M™ Fibre Disc 581C delivers good performance and consistent finish quality at an economical price.
Technical specifications
Attributes
Packaged dimensions (D x W x H)
121
x
126
x
126
mm
Package weight
1463
g
Diameter
115
mm
Grain
36
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.54
excl. VAT
/
Each
£
0.65
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 78072718984 DFI DS 115X22 F970X NOR P36
ROEBUCK 886419 CERAMIC FIBRE DISC 125 MM 120G
3M 7100287828 XTRACT CUBITRONII DISC 710W 120+ HK 3IN NH 300V PK50
3M 123502 CUBITRON II HOOKIT FILM DISC 775L 76MM NO HOLE 80+
3M HOOKIT PAPER DISC 236U P180 C-WEIGHT 6 IN X NH DIE 600Z PK50
3M 7100284772 CUBITRONII CLOTH DISC 900DZ 40+ 152MM NH DIE 600Z PK50
NORTON 66623327508 F996 QUANTUM FIBRE DISC 180MM P60 PK25
3M 89734 FIBRE DISC 787C 115MMX22MM 60+ SLOTTED PK25
3M 52084 CUBITRON II HOOKIT DISC 950U 152MM 15-HOLE 80+ PK50
3M 47108 CUBITRON II HOOKIT FILM DISC 775L 76MM NO HOLE 240+
3M 7100331410 CUBITRON3 ROLOC DURABLE EDGE DISC 1184F 60+ 51MM PK50
SIA 1950 SIASPEED DISC 150MM 7 HOLE P600 PACK OF 100 8438.1710.0600
NORTON 66254405539 DISCS SELFGRIP PRO-150X18#320 14 HOLES
NORTON 66623378977 RAPID PREP S/C 115X22 MEDIUM
3M 89675 ROLOC FIBRE DISC 782C 50MM 80+